Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2M12M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2M12M |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Lock Nut, M12x1.5, Metal |
| Conduit/Cable Type |
Standard |
| Trade Size |
M12 |
| Material |
None |
| Composition |
Metallic |
| Type |
Standard |
| Grounding |
No |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |