Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2M12PA
Lock Nut, M12, Gray Plastic
This item cannot be canceled or returned
Description
Lock Nut, M12, Gray Plastic
Specifications
Specifications
| Manufacturer Part Number |
2M12PA |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Lock Nut, M12, Gray Plastic |
| Conduit/Cable Type |
Standard |
| Trade Size |
M12 |
| Material |
None |
| Composition |
Non-Metallic |
| Type |
Standard |
| Grounding |
No |
| Comments |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |