Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2M25MPOT
Lock Nut, M25, Cutting Metal
This item cannot be canceled or returned
Description
Lock Nut, M25, Cutting Metal
Specifications
Specifications
| Manufacturer Part Number |
2M25MPOT |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Lock Nut, M25, Cutting Metal |
| Conduit/Cable Type |
Bonding |
| Trade Size |
M25 |
| Material |
None |
| Composition |
Metallic |
| Type |
Bonding |
| Grounding |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |