Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2M25PASW |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | Lock Nut, M25, Black Plastic |
| Conduit/Cable Type | Standard |
| Trade Size | M25 |
| Material | None |
| Composition | Non-Metallic |
| Type | Standard |
| Grounding | No |
| Comments | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |