2MB-P
Steel City, a T & B Brand Electrical Boxes, MB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2MB-P Steel City, a T & B Brand Electrical Boxes, MB Series, 2MB WITH PIGTAIL INSTALLED

MFG Item Number
2MB-P

2MB-P Steel City, a T & B Brand Electrical Boxes, MB Series, 2MB WITH PIGTAIL INSTALLED

MFG Item Number
2MB-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, MB Series
Item #
2MB-P
2MB WITH PIGTAIL INSTALLED

MB Series Information

Steel masonry box with ground wire. 3 3/4 inch x 1 7/8 3 1/2 5 1/2 inch x 3 1/2 inch, 23.3 cuin, 1/2 inch & 3/4 inch knockouts. For use with conduit.


Specifications

Specifications
Product Series MB
Manufacturer Part Number 2MB-P
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, MB Series
Description Two Gang Masonry Box, 46.8 Cubic Inches, 3-3/4 Inches Long x 3-3/4 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, Welded Construction, with 12 AWG Solid Ground Wire Pigtail, For use with Conduit
Number of Gangs 2
Capacity 46.8 Cubic Inches
Approvals UL
Net Weight 1.3 lbs
Gross Weight 1.3 lbs