Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2MVP75C97Q Browning Pulleys & Sheaves, Variable Pitch Sheave, 2 Groove(s),
2MVP75C97Q Browning Pulleys & Sheaves, Variable Pitch Sheave, 2 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Variable Pitch Sheave, 2 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1020676 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Variable Pitch Sheave, 2 Groove(s), 10.06 Inch Diameter, Q2 Bushing Required, Used with C Belts |
| Pulley Type |
Variable Pitch |
| Belt Type |
C |
| Bore Type |
Requires Bushing |
| Bushing Type |
Q2 |
| Number of Grooves |
2 |
| Outer Diameter |
10.06 " |
| Outside Diameter Range |
9-10.9 " |
| Material |
Cast Iron |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
2MVP75C97Q
Browning Pulleys & Sheaves