Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2N1807

Powerex SCRs, 2N Series

2N1807

Powerex SCRs, 2N Series
SCR, TO-94, 700V, 70A
MFG Item Number
2N1807
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

SCRs, 2N Series
Item #
2N1807
SCR, TO-94, 700V, 70A

2N Series Information

  • 70 Amps
  • 25~1400 Volts
  • TO‑83 and TO‑94
Typical applications of the Powerex 2N series are phase controllers, power supplies, motor control, light dimmers, induction heaters, and welders.

Specifications

Specifications
Manufacturer Part Number 2N1807
Manufacturer Powerex
Product Series 2N
Family Series Powerex SCRs, 2N Series
Description SCR, TO-94, 700V, 70A
Package Style TO-94
Vdrm (Volts) 700 V
Vrrm 700 V
It (rms) 110 A
It (avg) 70 A
Itsm Amps 1,000 A
Vtm (Volts) 2.3 V
dv/dt (V/microseconds) 300
Igt 70 mA
Vgt (Volts) 3 V
Mounting Force 130 lbf-inches
Stud Size 1/2-20 UNF-2A
Length 7.04 "
Net Weight 0.3131 lbs
Gross Weight 0.3131 lbs