2NCLPT-2E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2NCLPT-2E Eaton's Bussmann series Fuses, 2.475Kv 2E Nclpt Fuse

MFG Item Number
2NCLPT-2E

2NCLPT-2E Eaton's Bussmann series Fuses, 2.475Kv 2E Nclpt Fuse

MFG Item Number
2NCLPT-2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
2NCLPT-2E
2.475Kv 2E Nclpt Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 2NCLPT-2E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 2.475Kv 2E Nclpt Fuse
Fuse Type Medium Voltage
Current Rating 2 A
AC Voltage 2,700 VAC
Characteristic General Purpose
Net Weight 0.9 lbs
Gross Weight 0.9 lbs