2NFP0C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2NFP0C HellermannTyton Wire Harnesses, Spiralwrap Protective Sheathing,

MFG Item Number
2NFP0C

2NFP0C HellermannTyton Wire Harnesses, Spiralwrap Protective Sheathing,

MFG Item Number
2NFP0C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Wire Harnesses, Series
Item #
2NFP0C
Spiralwrap Protective Sheathing,

Series Information

Specifications

Specifications
Manufacturer Part Number 2NFP0C
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Spiralwrap Protective Sheathing, .25in. Diameter, PE, Black, 100 ft/roll
Color Black
Length 100 '
Material Polyethylene
Wall Thickness 0.045 "
Operating Temperature -76-190 °F
Net Weight 0 lbs
Gross Weight 0 lbs