2NHC00B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2NHC00B Eaton's Bussmann series Fuses, Fuse, 2A, 500VAC, gG, NHC00,

MFG Item Number
2NHC00G

2NHC00B Eaton's Bussmann series Fuses, Fuse, 2A, 500VAC, gG, NHC00,

MFG Item Number
2NHC00G
Item Number
2NHC00B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
2NHC00B
Fuse, 2A, 500VAC, gG, NHC00,

Series Information

Specifications

Specifications
Manufacturer Part Number 2NHC00G
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse, 2A, 500VAC, gG, NHC00, DIN43620
Fuse Type NH Type
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2NH00AM-6
2NH00AM-6
Altech Fuses
2NH00AM
2NH00AM
Altech Fuses