2NPW
Blackburn, a T & B Brand Terminals, NPW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2NPW

Blackburn, a T & B Brand Terminals, NPW Series

2NPW

Blackburn, a T & B Brand Terminals, NPW Series
CU TINPLT SERV ENTRANCE CONN 6-2
MFG Item Number
2NPW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, NPW Series
Item #
2NPW
CU TINPLT SERV ENTRANCE CONN 6-2

NPW Series Information

  • Slotted hex‑head screw
  • Tight Connection
  • Dual‑Rated for ACSR and copper conductors
These NPW service entrance connectors are long‑lasting connectors with bodies and screws made of high‑strength copper alloy. Also, these service entrance connectors have a tin‑plated phosphor bronze washer that protects the conductor and evenly distributes pressure.
  • Tin‑plated
  • Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number 2NPW
Manufacturer Blackburn, a T & B Brand
Product Series NPW
Family Series Blackburn, a T & B Brand Terminals, NPW Series
Description Copper Type NPW - Service Entrance Connector for Wire Range ACSR 4 to 8, Copper 6 Solid to 2 Stranded,Tin plated to resist corrosion with Tin plated Phosphor bronze washer to protect the conductor and evenly distribute pressure
Wire Size Range 6-2 AWG
Material Copper
Special Properties Corrosion Resistant
Net Weight 0.01 lbs
Gross Weight 0.01 lbs