2P3V36

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2P3V36 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1059914

2P3V36 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s),

MFG Item Number
1059914
Item Number
2P3V36
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2P3V36
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1059914
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 3.65 Inch Diameter, P1 Bushing Required, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type P1
Number of Grooves 2
Outer Diameter 3.65 "
Outside Diameter Range 3-3.95 "
Material Cast Iron
Net Weight 0.1281 lbs
Gross Weight 0.1281 lbs