2P3V50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2P3V50 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s), 5

MFG Item Number
1060193

2P3V50 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 2 Groove(s), 5

MFG Item Number
1060193
Item Number
2P3V50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2P3V50
Fixed Pitch Sheave, 2 Groove(s), 5

Series Information

Specifications

Specifications
Manufacturer Part Number 1060193
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 5 Inch Diameter, P1 Bushing Required, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type P1
Number of Grooves 2
Outer Diameter 5 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 0.3094 lbs
Gross Weight 0.3094 lbs