2PLB1LB-024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PLB1LB-024 Altech Pilot Lights, Pilot Light, Wht, 24V Direct, LED,

MFG Item Number
2PLB1LB-024

2PLB1LB-024 Altech Pilot Lights, Pilot Light, Wht, 24V Direct, LED,

MFG Item Number
2PLB1LB-024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
2PLB1LB-024
Pilot Light, Wht, 24V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 2PLB1LB-024
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Wht, 24V Direct, LED, 22mm Mounting
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color White
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals cCSAus, CE, cURus, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
HW1P-2FQD-W-24V
HW1P-2FQD-W-24V
IDEC Pilot Lights, HW Series