2PLB4LB-230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PLB4LB-230 Altech Pilot Lights, Pilot Light, Red, 230V Direct, LED,

MFG Item Number
2PLB4LB-230

2PLB4LB-230 Altech Pilot Lights, Pilot Light, Red, 230V Direct, LED,

MFG Item Number
2PLB4LB-230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
2PLB4LB-230
Pilot Light, Red, 230V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 2PLB4LB-230
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Red, 230V Direct, LED, 22mm Mounting
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Red
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals cCSAus, CE, cURus, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
HW1P-2FQD-R-240V
HW1P-2FQD-R-240V
IDEC Pilot Lights, HW Series
HW4P-2FQD-R-240V
HW4P-2FQD-R-240V
IDEC Pilot Lights, HW Series