2PLB7LB-110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2PLB7LB-110 Altech Pilot Lights, Pilot Light, Clr, 110V Direct, LED,

MFG Item Number
2PLB7LB-110

2PLB7LB-110 Altech Pilot Lights, Pilot Light, Clr, 110V Direct, LED,

MFG Item Number
2PLB7LB-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
2PLB7LB-110
Pilot Light, Clr, 110V Direct, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number 2PLB7LB-110
Manufacturer Altech
Family Series Altech Pilot Lights
Description Pilot Light, Clr, 110V Direct, LED, 22mm Mounting
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Round
Lens Color Clear
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals cCSAus, CE, cURus, IEC, UL
Gross Weight 0 lbs
Net Weight 0 lbs
Alternatives
ML1-20C10L1
ML1-20C10L1
ABB Pilot Lights, MODULAR Series