2RA18X
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2RA18X

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2RA18X

Catamount, a T & B Brand Terminals, Dragon Tooth Series
EXP INS VINYL BTT SPLC, 22-18
MFG Item Number
2RA18X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Dragon Tooth Series
Item #
2RA18X
EXP INS VINYL BTT SPLC, 22-18

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2RA18X
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range 22-18 AWG, Color Red, Copper, Tin Plated
Terminal Type Butt Connector
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs