2RBS14X
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2RBS14X

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2RBS14X

Catamount, a T & B Brand Terminals, Dragon Tooth Series
HEAT-SHR BUTT SPLICE 16-14 LEN 1.5
MFG Item Number
2RBS14X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Dragon Tooth Series
Item #
2RBS14X
HEAT-SHR BUTT SPLICE 16-14 LEN 1.5

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2RBS14X
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Heat Shrinkable Butt Splice, Length 1.50 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range 16-14 AWG, Color Blue, Copper, Tin Plated
Terminal Type Butt Connector
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs