Dragon Tooth Series Information
| Manufacturer Part Number | 2RC10XCP |
|---|---|
| Manufacturer | Catamount, a T & B Brand |
| Product Series | Dragon Tooth |
| Family Series | Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description | Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack, Mini-Pack |
| Terminal Type | Butt Connector |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Maximum Temperature | 221 °F |
| Approvals | CSA, UL |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |