2RD8
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2RD8

Catamount, a T & B Brand Terminals, Dragon Tooth Series

2RD8

Catamount, a T & B Brand Terminals, Dragon Tooth Series
INS NYL BUTT SPLICE 8 LEN 1.85 DIA
MFG Item Number
2RD8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Dragon Tooth Series
Item #
2RD8
INS NYL BUTT SPLICE 8 LEN 1.85 DIA

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 2RD8
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Nylon-Insulated Butt Splice, Length 1.69 Inches, Width .36 Inches, Maximum Insulation Diameter .340, Wire Range 8, Color Red, Copper, Tin Plated
Terminal Type Butt Connector
Wire Size Range 8 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.02 lbs