Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2RL-250 Crompton Instruments Current Transformers, 2 Series, XFMR,Current,25:5 Ratio
MFG Item Number
CI-2RL250
2RL-250 Crompton Instruments Current Transformers, 2 Series, XFMR,Current,25:5 Ratio
MFG Item Number
CI-2RL250
This item cannot be canceled or returned
Description
Current Transformers, 2 Series
Specifications
Specifications
| Manufacturer Part Number |
CI-2RL250 |
| Manufacturer |
Crompton Instruments |
| Product Series |
2 |
| Family Series |
Crompton Instruments Current Transformers, 2 Series |
| Description |
XFMR,Current,25:5 Ratio |
| Core Type |
Solid Core |
| Aperture Size |
1.05 " Dia. |
| Current Ratio |
20:5 |
| Frequency |
50-400 Hz |
| Insulation Level (V) |
600 V |
| Mounting |
Plain Ring |
| Termination |
Wire Leads |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.44 lbs |
2RL-250
Crompton Instruments Current Transformers, 2 Series