2RL-401
Crompton Instruments Current Transformers, 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2RL-401 Crompton Instruments Current Transformers, 2 Series, XFMR, CURRENT, 400:5, 10.0VA, 1.05in.

MFG Item Number
CI-2RL-401

2RL-401 Crompton Instruments Current Transformers, 2 Series, XFMR, CURRENT, 400:5, 10.0VA, 1.05in.

MFG Item Number
CI-2RL-401
Item Number
2RL-401
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 2 Series
Item #
2RL-401
XFMR, CURRENT, 400:5, 10.0VA, 1.05in.

2 Series Information


Specifications

Specifications
Manufacturer Part Number CI-2RL-401
Manufacturer Crompton Instruments
Product Series 2
Family Series Crompton Instruments Current Transformers, 2 Series
Description XFMR, CURRENT, 400:5, 10.0VA, 1.05in., LEADS, RING
Core Type Solid Core
Aperture Size 1.05 " Dia.
Current Ratio 400:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.475 lbs
Gross Weight 0.48 lbs