Series Information
| Manufacturer Part Number | 2S1F |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | TRANSFORMER, 2KVA, 1-PH, UL-3R ENCL PRI: 240x480VAC, SEC: 120x240VAC 9.56in.Hx8.68in.Wx6.56in.D, cULus LISTED |
| Phase | 1 |
| Type | Dry Sealed |
| VA Rating | 2,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 39.11 lbs |
| Gross Weight | 39.11 lbs |