2SC-50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2SC-50

Ilsco Connectors, 2SC Series

2SC-50

Ilsco Connectors, 2SC Series
Splicer/Reducer, 4-14AWG, Copper
MFG Item Number
2SC-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 2SC Series
Item #
2SC-50
Splicer/Reducer, 4-14AWG, Copper

2SC Series Information

  • Manufactured from Electrolytic Copper
  • Provides Maximum Conductivity
  • Rated for 90 Degree C
  • Two Screw Design
  • Compact Design
  • V‑bottom Collar
  • Range Taking
  • Re‑usable

Specifications

Specifications
Manufacturer Part Number 2SC-50
Manufacturer Ilsco
Product Series 2SC
Family Series Ilsco Connectors, 2SC Series
Description Splicer/Reducer, 4-14AWG, Copper
Wire Size Range 4 AWG
Number of Contacts 1
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.031 lbs