2SFT-201-1
Crompton Instruments Current Transformers, 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2SFT-201-1

Crompton Instruments Current Transformers, 2 Series

2SFT-201-1

Crompton Instruments Current Transformers, 2 Series
Current Transformer, 200:1, 4VA,
MFG Item Number
2SFT-201-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 2 Series
Item #
2SFT-201-1
Current Transformer, 200:1, 4VA,

2 Series Information


Specifications

Specifications
Manufacturer Part Number 2SFT-201-1
Manufacturer Crompton Instruments
Product Series 2
Family Series Crompton Instruments Current Transformers, 2 Series
Description Current Transformer, 200:1, 4VA, 1.13in. ID, Terminal Lugs, Foot Mount
Core Type Solid Core
Aperture Size 1.13 " Dia.
Current Ratio 200:1
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 0.455 lbs
Gross Weight 0.455 lbs