2SFT-201
Crompton Instruments Current Transformers, Model 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2SFT-201 Crompton Instruments Current Transformers, Model 2 Series, Current Transformer, 200:5, 4VA,
MFG Item Number
CI-2SFT-201

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2SFT-201 Crompton Instruments Current Transformers, Model 2 Series, Current Transformer, 200:5, 4VA,

MFG Item Number
CI-2SFT-201
Item Number
2SFT-201
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Model 2 Series
Item #
2SFT-201
Current Transformer, 200:5, 4VA,

Model 2 Series Information

  • 50:5 ~ 400:5 Current Ratios
  • 50 ~ 400 Hertz
  • 1.13 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 2 provides traditional reliability, accuracy and quality. Generally for ammeter use only, the rating factor is 2.0 @ 30 degrees Celsius ambient temperature.

  • Brass Stud Terminals
  • Wire Leads Available

Videos

Specifications

Specifications
Manufacturer Part Number CI-2SFT-201
Manufacturer Crompton Instruments
Product Series Model 2
Family Series Crompton Instruments Current Transformers, Model 2 Series
Description Current Transformer, 200:5, 4VA, 1.13in. ID, Terminal Lugs, Foot Mount
Core Type Solid Core
Aperture Size 1.13 " Dia.
Current Ratio 200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals cURus
Net Weight 0.46 lbs
Gross Weight 0.46 lbs
Alternatives
5SFT-201
5SFT-201
Crompton Instruments Current Transformers, Model 5 Series