2SFT-300
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2SFT-300

Instrument Transformer, Div of GE Current Transformers

2SFT-300

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 2, Ratio: 30:5 A,
MFG Item Number
2SFT-300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
2SFT-300
CT, Indoor, Model: 2, Ratio: 30:5 A,

Series Information

Specifications

Specifications
Manufacturer Part Number 2SFT-300
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 2, Ratio: 30:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Rating Factor: 2.0,
Core Type Solid Core
Aperture Size 1.13 " Dia.
Current Ratio 30:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 0.5 lbs
Gross Weight 0.5 lbs