2SQI7
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2SQI7 Hammond Manufacturing Enclosures, 7 mm square insert

MFG Item Number
2SQI7

2SQI7 Hammond Manufacturing Enclosures, 7 mm square insert

MFG Item Number
2SQI7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2SQI7
7 mm square insert

Series Information

Specifications

Specifications
Manufacturer Part Number 2SQI7
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 7 mm square insert
Accessory Type Square Insert
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Approvals CSA, UL
Comments 7mm, Black
Net Weight 0.5 lbs
Gross Weight 0.12 lbs
Alternatives
N41214SQ
N41214SQ
Wiegmann Enclosures