2STFS747518S16
Hammond Manufacturing Enclosures, 2STFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2STFS747518S16

Hammond Manufacturing Enclosures, 2STFS Series

2STFS747518S16

Hammond Manufacturing Enclosures, 2STFS Series
N4X Slope Top 2 Door Freestanding
MFG Item Number
2STFS747518S16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 2STFS Series
Item #
2STFS747518S16
N4X Slope Top 2 Door Freestanding

2STFS Series Information

Specifications

Specifications
Manufacturer Part Number 2STFS747518S16
Manufacturer Hammond Manufacturing
Product Series 2STFS
Family Series Hammond Manufacturing Enclosures, 2STFS Series
Description N4X Slope Top 2 Door Freestanding Encl w/panel - 74 x 75 x 18 - 316SS
Material 316 Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Panel Included Yes
Nominal Height 75 "
Nominal Width 18 "
Nominal Depth 74 "
Approvals CE, CSA, UL
Net Weight 1227 lbs
Gross Weight 1227 lbs