Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2T2040GA Intermatic Enclosures, Standard Indoor Case 7-3/4in. X 5in. X

MFG Item Number
2T2040GA

2T2040GA Intermatic Enclosures, Standard Indoor Case 7-3/4in. X 5in. X

MFG Item Number
2T2040GA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2T2040GA
Standard Indoor Case 7-3/4in. X 5in. X

Series Information

Specifications

Specifications
Manufacturer Part Number 2T2040GA
Manufacturer Intermatic
Family Series Intermatic Enclosures
Description Standard Indoor Case 7-3/4in. X 5in. X 3in.
Material Steel
Composition Metallic
NEMA Rating NEMA 1
Nominal Height 7 "
Nominal Width 5 "
Nominal Depth 3 "
Approvals CSA
Net Weight 2 lbs
Gross Weight 2 lbs