Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2T2500GA Intermatic Enclosures, Indoor/Outdoor Plastic NEMA 3R

MFG Item Number
2T2500GA

2T2500GA Intermatic Enclosures, Indoor/Outdoor Plastic NEMA 3R

MFG Item Number
2T2500GA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2T2500GA
Indoor/Outdoor Plastic NEMA 3R

Series Information

Specifications

Specifications
Manufacturer Part Number 2T2500GA
Manufacturer Intermatic
Family Series Intermatic Enclosures
Description Indoor/Outdoor Plastic NEMA 3R 9-3/8in. X 5-1/2in. X 3-5/8in.
Material Plastic
Composition Non-Metallic
NEMA Rating NEMA 3R
Nominal Height 9 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA
Net Weight 1.4752 lbs
Gross Weight 3.398 lbs