Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2T2502GA

Intermatic Enclosures

2T2502GA

Intermatic Enclosures
Beige Plastic Case for T100R Series
MFG Item Number
2T2502GA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
2T2502GA
Beige Plastic Case for T100R Series

Series Information

Specifications

Specifications
Manufacturer Part Number 2T2502GA
Manufacturer Intermatic
Family Series Intermatic Enclosures
Description Beige Plastic Case for T100R Series
Material Plastic
Composition Non-Metallic
NEMA Rating NEMA 3R
Nominal Height 9 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA
Net Weight 1.6667 lbs
Gross Weight 1.67 lbs