2TB124
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TB124 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
2TB124

2TB124 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
2TB124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2TB124
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 2TB124
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 2 Grooves, 12.75 Inch Diameter, Used with B Belts
Belt Type B
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type Q1
Number of Grooves 2
Outer Diameter 12.75 "
Outside Diameter Range 11-12.75 "
Material Cast Iron
Net Weight 18 lbs
Gross Weight 18.145 lbs