2TB48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TB48

Browning Pulleys & Sheaves

2TB48

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 2 Groove(s),
Item Number
2TB48
MFG Item Number
1001619
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
2TB48
Fixed Pitch Sheave, 2 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1001619
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 2 Groove(s), 5.15 Inch Diameter, P1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type P1
Number of Grooves 2
Outer Diameter 5.15 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 5.425 lbs
Gross Weight 5.425 lbs