Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1002518 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Pulleys & Sheaves |
| Description | Fixed Pitch Sheave, 2 Groove(s), 9.35 Inch Diameter, Q1 Bushing Required, Used with A,B Belts |
| Pulley Type | Fixed Pitch |
| Belt Type | A, B |
| Bore Type | Requires Bushing |
| Bushing Type | Q1 |
| Number of Grooves | 2 |
| Outer Diameter | 9.35 " |
| Outside Diameter Range | 9-10.9 " |
| Material | Cast Iron |
| Net Weight | 0.9875 lbs |
| Gross Weight | 0.9875 lbs |