Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Jokab Safety Safety Relays, JSR1T Series
2TLA010015R0600
Jokab Safety Safety Relays, JSR1T Series
Expansion Relay, 24VDC, 6A, JSR1T 8
MFG Item Number
2TLA010015R0600
This item cannot be canceled or returned
Description
Safety Relays, JSR1T Series
Expansion Relay, 24VDC, 6A, JSR1T 8
LED Function Indication 4 NO/1 NC Relay Outputs Single and Dual Channel Quick Release Connector Blocks By connecting expansion relays to a safety relay it is easy to increase the number of safe outputs. This means that an unlimited number of dangerous machine operations and functions can be stopped from one safety relay. A safe soft stop is achieved by means of a safety relay which gives the program stop, and an expansion relay, JSR1T, which gives safe delayed stop signals.
Specifications
Specifications
Manufacturer Part Number
2TLA010015R0600
Manufacturer
Jokab Safety
Product Series
JSR1T
Family Series
Jokab Safety Safety Relays, JSR1T Series
Description
Expansion Relay, 24VDC, 6A, JSR1T 8
Voltage
24 VDC
Power Consumption (DC)
1.2 W
Selectable Times
0.02 s, 0.5 s, 1 s, 1.5 s, 10 s, 2 s, 3 s, 5 s, 8 s
Delayed Safety Contacts
4NO
Auxiliary Contact
1NC
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Standards
EN62061, EN954-1, ENISO13849-1
Approvals
CE, CSA, TUV
Net Weight
0.79 lbs
Gross Weight
0.715 lbs
2TLA010015R0600
Jokab Safety Safety Relays, JSR1T Series