2TLA010027R0500
Jokab Safety Safety Relays, JSR2A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2TLA010027R0500

Jokab Safety Safety Relays, JSR2A Series

2TLA010027R0500

Jokab Safety Safety Relays, JSR2A Series
Expansion Relay, JSR2A 10A 230AC
MFG Item Number
2TLA010027R0500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, JSR2A Series
Item #
2TLA010027R0500
Expansion Relay, JSR2A 10A 230AC

JSR2A Series Information

  • Switching Capacity of up to 10 A/250V per Output
  • LED Function Indication
  • 4 NO/1 NC Relay Outputs
  • Quick Release Connector Blocks
The JSR2A expansion relay is used to provide increased switching capacity and number of safety outputs to a safety relay. This means that an unlimited number of dangerous machine operations and functions can be stopped from one safety relay. The JSR2A Expansion relay enables switching of up to 10 amps (AC/DC) per output contact. The JSR2A has twin stop functions, that is, two relays with mechanically positively guided contacts.

Specifications

Specifications
Manufacturer Part Number 2TLA010027R0500
Manufacturer Jokab Safety
Product Series JSR2A
Family Series Jokab Safety Safety Relays, JSR2A Series
Description Expansion Relay, JSR2A 10A 230AC
Voltage 230 VAC
Power Consumption (AC) 4 VA
Instantaneous Contacts 4NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849-1
Approvals CE, CSA, TUV
Net Weight 0.81 lbs
Gross Weight 1.32 lbs