Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Jokab Safety Safety Relays
2TLA010050R0100
Jokab Safety Safety Relays
SENTRY SSR10M 85-265 VAC/DC
MFG Item Number
2TLA010050R0100
Description
SENTRY SSR10M 85-265 VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
2TLA010050R0100 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Safety Relays |
| Description |
Manual or automatic reset selectable by switch on front. |
| Net Weight |
0.51 lbs |
| Gross Weight |
1 lb |
2TLA010050R0100
Jokab Safety Safety Relays