2TLA010060R0000
Jokab Safety Safety Relays, TSR10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2TLA010060R0000 Jokab Safety Safety Relays, TSR10 Series, SENTRY TSR10 24VDC
MFG Item Number
2TLA010060R0000

2TLA010060R0000 Jokab Safety Safety Relays, TSR10 Series, SENTRY TSR10 24VDC

MFG Item Number
2TLA010060R0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, TSR10 Series
Item #
2TLA010060R0000
SENTRY TSR10 24VDC

TSR10 Series Information

Specifications

Specifications
Manufacturer Part Number 2TLA010060R0000
Manufacturer ABB Safety
Product Series TSR10
Family Series Jokab Safety Safety Relays, TSR10 Series
Description Automatic reset function only.
Application Off-Delay, On-Delay, Time Bypass, Time Reset
Voltage 24 VDC
Selectable Times 0-999 s
Delayed Safety Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Standards EN62061, EN954-1, ENISO13849
Approvals CE, CSA, cULus, TUV
Net Weight 0.595 lbs
Gross Weight 1 lb