Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA010061R0100 Jokab Safety Safety Relays, SENTRY TSR20M 85-265 VAC/DC
MFG Item Number
2TLA010061R0100
2TLA010061R0100 Jokab Safety Safety Relays, SENTRY TSR20M 85-265 VAC/DC
MFG Item Number
2TLA010061R0100
This item cannot be canceled or returned
Description
SENTRY TSR20M 85-265 VAC/DC
Specifications
Specifications
| Manufacturer Part Number |
2TLA010061R0100 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Safety Relays |
| Description |
OFF-delay time 0,5s or 1,5s selectable by switch on the front. |
| Net Weight |
0.52 lbs |
| Gross Weight |
1 lb |
2TLA010061R0100
Jokab Safety Safety Relays