Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020001R1000 Jokab Safety Switches, JSHD2C TYPE E ENABLING SWITCH ABB
MFG Item Number
2TLA020001R1000
2TLA020001R1000 Jokab Safety Switches, JSHD2C TYPE E ENABLING SWITCH ABB
MFG Item Number
2TLA020001R1000
Description
JSHD2C TYPE E ENABLING SWITCH ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA020001R1000 |
| Manufacturer |
ABB Safety |
| Family Series |
Jokab Safety Switches |
| Description |
Three-position pushbutton, Au contact, 2 leads 200mm, Foff = 20 N |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
2TLA020001R1000
Jokab Safety Switches