Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020005R1000 ABB Safety Miscellaneous, JSHD4 BOTTOM PART AA CABLE GLAND A
MFG Item Number
2TLA020005R1000
2TLA020005R1000 ABB Safety Miscellaneous, JSHD4 BOTTOM PART AA CABLE GLAND A
MFG Item Number
2TLA020005R1000
This item cannot be canceled or returned
Description
JSHD4 BOTTOM PART AA CABLE GLAND A
Specifications
Specifications
| Manufacturer |
ABB Safety |
| Family Series |
ABB Safety Miscellaneous |
| Manufacturer Part Number |
2TLA020005R1000 |
| Description |
Pendant Switch Bottom w/Cable Gland, Style in.AAin., for use with JSHD4 Switch |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.11 lbs |
2TLA020005R1000
ABB Safety Miscellaneous