Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020005R1300 ABB Safety Miscellaneous, JSHD4 BOTTOM PART AD M12 8-POL CON.
MFG Item Number
2TLA020005R1300
2TLA020005R1300 ABB Safety Miscellaneous, JSHD4 BOTTOM PART AD M12 8-POL CON.
MFG Item Number
2TLA020005R1300
This item cannot be canceled or returned
Description
JSHD4 BOTTOM PART AD M12 8-POL CON.
Specifications
Specifications
| Manufacturer |
ABB Safety |
| Family Series |
ABB Safety Miscellaneous |
| Manufacturer Part Number |
2TLA020005R1300 |
| Description |
Enabling Switch Bottom w/M12 8-Pole Connection, for use with JSHD4 Switch |
| Net Weight |
1 lb |
| Gross Weight |
0.15 lbs |
2TLA020005R1300
ABB Safety Miscellaneous