Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020006R2400 Jokab Safety Safety Switches, JSHD4-4 TOP PART F-BUTTON. LED ANTI
MFG Item Number
2TLA020006R2400
2TLA020006R2400 Jokab Safety Safety Switches, JSHD4-4 TOP PART F-BUTTON. LED ANTI
MFG Item Number
2TLA020006R2400
This item cannot be canceled or returned
Description
JSHD4-4 TOP PART F-BUTTON. LED ANTI
Specifications
Specifications
| Manufacturer Part Number |
2TLA020006R2400 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Safety Switches |
| Description |
Enabling Switch, JSHD4-4, w/LEDft.s & Front Button, No Top Button |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.624 lbs |
2TLA020006R2400
Jokab Safety Safety Switches