Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020007R1200 Jokab Safety Safety Switches, JSMC7 Series, JSM C7 CARRIER TO JSTD25FGH TYPE
MFG Item Number
2TLA020007R1200
2TLA020007R1200 Jokab Safety Safety Switches, JSMC7 Series, JSM C7 CARRIER TO JSTD25FGH TYPE
MFG Item Number
2TLA020007R1200
This item cannot be canceled or returned
Description
Safety Switches, JSMC7 Series
JSM C7 CARRIER TO JSTD25FGH TYPE
Specifications
Specifications
| Manufacturer Part Number |
2TLA020007R1200 |
| Manufacturer |
ABB Safety |
| Product Series |
JSMC7 |
| Family Series |
Jokab Safety Safety Switches, JSMC7 Series |
| Description |
JSM C7 CARRIER TO JSTD25FGH |
| Protection Rating |
IP67 |
| Approvals |
CE, CSA |
| Comments |
Suspension Shelf for JSTD25F/H/K |
| Net Weight |
0.855 lbs |
| Gross Weight |
0.87 lbs |
2TLA020007R1200
Jokab Safety Safety Switches, JSMC7 Series