Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020007R3100 Jokab Safety Safety Switches, JSTD1-B SAFEBALL CABLE 2DM TYPE ABB
MFG Item Number
2TLA020007R3100
2TLA020007R3100 Jokab Safety Safety Switches, JSTD1-B SAFEBALL CABLE 2DM TYPE ABB
MFG Item Number
2TLA020007R3100
Description
JSTD1-B SAFEBALL CABLE 2DM TYPE ABB
Specifications
Specifications
| Manufacturer Part Number |
2TLA020007R3100 |
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Safety Switches |
| Description |
JSTD1-B SAFEBALL CABLE 2DM |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.481 lbs |
2TLA020007R3100
Jokab Safety Safety Switches