Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Jokab Safety Miscellaneous
2TLA020038R3200
Jokab Safety Miscellaneous
DALTON M12 WITH M12-8 + M12-5
MFG Item Number
2TLA020038R3200
This item cannot be canceled or returned
Description
DALTON M12 WITH M12-8 + M12-5
Specifications
Specifications
Manufacturer
Jokab Safety
Family Series
Jokab Safety Miscellaneous
Manufacturer Part Number
2TLA020038R3200
Description
Electromechanical lock with ball latch. M12-8 male connector and M12-5 female connector for Adam. With Adam and Eva, the interlocking function can reach Ple/SIL3. Adam and Eva should be ordered separetely.
Net Weight
0.655 lbs
Gross Weight
0.705 lbs
2TLA020038R3200
Jokab Safety Miscellaneous