Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2TLA020051R6000 Jokab Safety Miscellaneous, ADAM AS-I M12 CONTACT, 4 DA1
MFG Item Number
2TLA020051R6000
2TLA020051R6000 Jokab Safety Miscellaneous, ADAM AS-I M12 CONTACT, 4 DA1
MFG Item Number
2TLA020051R6000
This item cannot be canceled or returned
Description
ADAM AS-I M12 CONTACT, 4 DA1
Specifications
Specifications
Manufacturer
Jokab Safety
Family Series
Jokab Safety Miscellaneous
Manufacturer Part Number
2TLA020051R6000
Description
Adam safety sensor unit with AS-i node. M12-4 male connector, IP69K, yellow. 4pcs of DA 1 distance plates and 4pcs of DA 2B distance rings are included.
Net Weight
0.09 lbs
Gross Weight
0.16 lbs
2TLA020051R6000
Jokab Safety Miscellaneous