Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2TLA020055R0000 Jokab Safety Cordsets, M12-3A M12 Y-CONNECTOR TYPE ABB
MFG Item Number
2TLA020055R0000
2TLA020055R0000 Jokab Safety Cordsets, M12-3A M12 Y-CONNECTOR TYPE ABB
MFG Item Number
2TLA020055R0000
This item cannot be canceled or returned
Description
M12-3A M12 Y-CONNECTOR TYPE ABB
Specifications
Specifications
Manufacturer Part Number
2TLA020055R0000
Manufacturer
Jokab Safety
Family Series
Jokab Safety Cordsets
Description
M12 Y-connector for series connection of DYNlink devices such as Eden sensors, Smile Tina and Inca Tina emergency stop buttons, Spot single beam, and Tina adapters. One M12-5 female connector 2 for connection of the safety device, one M12-5 male
Net Weight
0.055 lbs
Gross Weight
0.07 lbs
2TLA020055R0000
Jokab Safety Cordsets