Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2TLA020055R1000 Jokab Safety Miscellaneous, M12-C01 M12X5 FEMALE SCREW CON
MFG Item Number
2TLA020055R1000
2TLA020055R1000 Jokab Safety Miscellaneous, M12-C01 M12X5 FEMALE SCREW CON
MFG Item Number
2TLA020055R1000
Description
M12-C01 M12X5 FEMALE SCREW CON
Specifications
Specifications
| Manufacturer |
Jokab Safety |
| Family Series |
Jokab Safety Miscellaneous |
| Manufacturer Part Number |
2TLA020055R1000 |
| Description |
Straight M12-5 female connector with cable screw connection. Cable diameter range 2.5–6.5 mm. |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |
2TLA020055R1000
Jokab Safety Miscellaneous